missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Pathology and General Use Specimen Containers

Handle dry or liquid specimens with economical and disposable Thermo ScientificTM SamcoTM Pathology and General Use Specimen Containers. For single-time use.
Supplier: Thermo Scientific™ 4A 70400
Description
Handle dry or liquid specimens with economical and disposable Thermo Scientific™ Samco™ Pathology and General Use Specimen Containers. For single-time use.
Features:- Containers made of virgin polypropylene—resist cracking, splitting
- Highly resistant to most chemicals including formaldehyde
- Molded graduations for fill line verification
- Translucent containers allow for viewing container contents
- Secure fitting 70mm white ribbed cap with F-217 liner is a general purpose cap design for broad applications
Chemical Identifiers
| Specimen Container | |
| Non-sterile | |
| Molded |
| Cylindrical | |
| 70 mm | |
| No Label |
Specifications
| Specimen Container | |
| Polystyrene, Polypropylene, Polyethylene | |
| Non-sterile | |
| Ribbed white caps with F-217 liner, | |
| Molded | |
| 800/Cs. |
| Yes | |
| Cylindrical | |
| 70 mm | |
| 70 mm | |
| No Label | |
| 800/Pk. |