missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Pathology and General Use Specimen Containers
Description
Handle dry or liquid specimens with economical and disposable Thermo Scientific™ Samco™ Pathology and General Use Specimen Containers. For single-time use.
Features:
- Containers made of virgin polypropylene—resist cracking, splitting
- Highly resistant to most chemicals including formaldehyde
- Molded graduations for fill line verification
- Translucent containers allow for viewing container contents
- Secure fitting 70mm white ribbed cap with F-217 liner is a general purpose cap design for broad applications
Specifications
Specifications
| Product Type | Specimen Container |
| Closure Included | No |
| Material | Virgin Polypropylene |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Capacity (Metric) | 180 mL |
| Description | Specimen container, w/o cap |
| Diameter (Metric) | 70 mm |
| Graduations | Molded |
| Label | No Label |
| Show More |