missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab Sakura Cyto-Tek Base Holder
Description
- Plastic
- CS200
- It is a disposable item made of a material like polypropylene.
- Its main purpose is to facilitate the preparation of consistent, high-quality cell samples from liquid specimens.
- It is used in conjunction with a fluid chamber and filter paper in Sakura Cyto-Tek centrifuges for creating monolayer slides from non-gynecological samples.
Spécifications
Spécifications
| Color | White |
| For Use With (Equipment) | Sakura Cyto-Tek |
| Material | Plastic |
| For Use With (Application) | Cytocentrifuge |
| Product Line | Base Holder |
| Length (Metric) | 107.95 cm |
| Width (Metric) | 101.6 cm |