missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon™ Silver Antimicrobial Tubing
$360.79 - $978.07
Specifications
| Material | Plastic |
|---|---|
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Price | Quantity & Availability | |||
14171134
|
Saint-Gobain
AS600007 |
3.2 mm | 6.4 mm | 65 psi |
Pack of 50 Each for $360.79
|
|
|||
14171136
|
Saint-Gobain
AS600017 |
6.4 mm | 9.5 mm | 40 psi |
Pack of 50 Each for $453.64
|
|
|||
14171137
|
Saint-Gobain
AS600027 |
9.5 mm | 12.7 mm | 30 psi |
Pack of 50 Each for $601.07
|
|
|||
14171138
|
Saint-Gobain
AS600038 |
12.7 mm | 19 mm | 38 psi |
Pack of 50 Each for $978.07
|
|
|||
Specifications
| Plastic | |
| 50 ft. | |
| 15 m |