missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon™ Silver Antimicrobial Tubing

Catalog No. 14171134
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
3.2 mm
6.4 mm
9.5 mm
12.7 mm
Diameter (Metric) Outer:
6.4 mm
9.5 mm
12.7 mm
19 mm
Maximum Pressure:
30 psi
38 psi
40 psi
65 psi
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer Maximum Pressure
14171134 3.2 mm 6.4 mm 65 psi
14171136 6.4 mm 9.5 mm 40 psi
14171137 9.5 mm 12.7 mm 30 psi
14171138 12.7 mm 19 mm 38 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14171134 Supplier Saint-Gobain Supplier No. AS600007
Only null left

Specifications

Diameter (English) Inner 1/8 in.
Diameter (Metric) Inner 3.2 mm
Material Plastic
Diameter (English) Outer 1/4 in.
Diameter (Metric) Outer 6.4 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (English) 1/16 in.
Thickness (Metric) 1.6 mm
Maximum Pressure 65 psi