missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon™ Silver Antimicrobial Tubing
Specifications
Specifications
| Diameter (English) Inner | 3/8 in. |
| Diameter (Metric) Inner | 9.5 mm |
| Material | Plastic |
| Diameter (English) Outer | 1/2 in. |
| Diameter (Metric) Outer | 12.7 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| Thickness (English) | 1/16 in. |
| Thickness (Metric) | 1.6 mm |
| Maximum Pressure | 30 psi |