missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ S3™ B-44-4X Tubing

Food and beverage dispensing Tygon™ S3™ B-44-4X Tubing.

$35.96 - $1,562.39

Specifications

Certifications/Compliance FDA 21 CFR, 175.300, 3-A, NSF Standard 51
Autoclavable Autoclavable
Material Thermoplastic
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
View More Specs

Products 5
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Price Quantity & Availability  
14171139
Encompass
View Documents Promotion Details
Saint Gobain Life Sciences
AAA00001
0.03 in. 0.09 in.
Pack of 50 Each for $35.96
Only null left
 
14171140
Encompass
View Documents Promotion Details
Saint Gobain Life Sciences
AAA00002
0.06 in. 0.12 in.
Pack of 50 Each for $81.89
Only null left
 
14171154
Encompass
View Documents Promotion Details
Saint Gobain Life Sciences
AAA00027
0.375 in. 0.5 in.
Pack of 50 Each for $770.96
Only null left
 
14171163
Encompass
View Documents Promotion Details
Saint Gobain Life Sciences
AAA00047
0.625 in. 0.938 in.
Pack of 50 Each for $1,223.39
Only null left
 
14171166
Encompass
View Documents Promotion Details
Saint Gobain Life Sciences
AAA00062
1 in. 1.25 in.
Pack of 50 Each for $1,562.39
Only null left
 
Description

Description

Tygon S3™ B-44-4X tubing from Saint-Gobain is lightweight and extremely flexible, readily accommodating abrupt corners and obstacle with ease. Compared to rigid piping, it has a very small footprint, is simple to install and only requires minimal couplings and fittings. Its glass-like clarity makes it easy to monitor and adjust the flow of foods or beverages during processing, and its smooth, non-porous bore inhibits particle entrapment, minimizing the potential for bacterial growth. Our food and beverage dispensing tubing is extremely resistant to harsh alkaline cleaners and sanitizers, and is ideal for aseptic filling, condiment dispensing, soft-serve dispensing, dairy processing and vitamin and flavor concentrate systems.

  • Smooth, non-porous bore will not trap particulates or promote bacterial growth
  • Resistant to harsh alkaline cleaners* and sanitizers
  • Excellent alternative to rigid piping systems
  • Contains no BPA or phthalates

Typical Applications*

  • Aseptic filling
  • Condiment dispensing
  • Dairy processing
  • Vitamin and flavor concentrate systems
  • Soft-serve dispensing
Specifications

Specifications

FDA 21 CFR, 175.300, 3-A, NSF Standard 51
Thermoplastic
15.2 m
Food and beverage dispensing
-49°F
1 Ea.
Non-sterile
65 (Shore A)
79°C
Autoclavable
50 ft.
390%
Aseptic filling, condiment dispensing, dairy processing, vitamin and flavor concentrate systems, soft-serve dispensing
-45°C
250 lb-f/in
Clear
165°F
Tubing
Videos
SDS
Documents

Documents