Learn More
Saint Gobain Life Sciences Tygon™ S3™ B-44-4X Tubing
Food and beverage dispensing Tygon™ S3™ B-44-4X Tubing.
Supplier: Saint Gobain Life Sciences AAA00047
Description
Tygon S3™ B-44-4X tubing from Saint-Gobain is lightweight and extremely flexible, readily accommodating abrupt corners and obstacle with ease. Compared to rigid piping, it has a very small footprint, is simple to install and only requires minimal couplings and fittings. Its glass-like clarity makes it easy to monitor and adjust the flow of foods or beverages during processing, and its smooth, non-porous bore inhibits particle entrapment, minimizing the potential for bacterial growth. Our food and beverage dispensing tubing is extremely resistant to harsh alkaline cleaners and sanitizers, and is ideal for aseptic filling, condiment dispensing, soft-serve dispensing, dairy processing and vitamin and flavor concentrate systems.
- Smooth, non-porous bore will not trap particulates or promote bacterial growth
- Resistant to harsh alkaline cleaners* and sanitizers
- Excellent alternative to rigid piping systems
- Contains no BPA or phthalates
Typical Applications*
- Aseptic filling
- Condiment dispensing
- Dairy processing
- Vitamin and flavor concentrate systems
- Soft-serve dispensing
Chemical Identifiers
| FDA 21 CFR, 175.300, 3-A, NSF Standard 51 | |
| Thermoplastic | |
| 15.2 m | |
| Food and beverage dispensing | |
| -49°F | |
| 1 Ea. | |
| Non-sterile | |
| 65 (Shore A) | |
| 79°C |
| Autoclavable | |
| 50 ft. | |
| 390% | |
| Aseptic filling, condiment dispensing, dairy processing, vitamin and flavor concentrate systems, soft-serve dispensing | |
| -45°C | |
| 250 lb-f/in | |
| Clear | |
| 165°F | |
| Tubing |
Specifications
| FDA 21 CFR, 175.300, 3-A, NSF Standard 51 | |
| 0.625 in. | |
| Thermoplastic | |
| 23.81 mm | |
| 15.2 m | |
| 4 mm | |
| Food and beverage dispensing | |
| -49°F | |
| 1 Ea. | |
| Non-sterile | |
| 65 (Shore A) | |
| 35 psi | |
| 165°F | |
| Tubing |
| Autoclavable | |
| 15.88 mm | |
| 0.938 in. | |
| 50 ft. | |
| 0.15 in. | |
| 390% | |
| Aseptic filling, condiment dispensing, dairy processing, vitamin and flavor concentrate systems, soft-serve dispensing | |
| -45°C | |
| 250 lb-f/in | |
| Clear | |
| 51 mm bend radius | |
| 26 in. Hg (at 73°F) | |
| 79°C |