missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ S3™ B-44-4X Tubing

Catalog No. 14171166
Encompass
Change view
Click to view available options
Diameter (English) Inner:
0.03 in.
0.06 in.
0.375 in.
0.625 in.
1 in.
Diameter (English) Outer:
0.09 in.
0.12 in.
0.5 in.
0.938 in.
1.25 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
14171166 1 in. 1.25 in.
14171139 0.03 in. 0.09 in.
14171140 0.06 in. 0.12 in.
14171154 0.375 in. 0.5 in.
14171163 0.625 in. 0.938 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14171166 Supplier Saint Gobain Life Sciences Supplier No. AAA00062

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Food and beverage dispensing Tygon™ S3™ B-44-4X Tubing.

Tygon S3™ B-44-4X tubing from Saint-Gobain is lightweight and extremely flexible, readily accommodating abrupt corners and obstacle with ease. Compared to rigid piping, it has a very small footprint, is simple to install and only requires minimal couplings and fittings. Its glass-like clarity makes it easy to monitor and adjust the flow of foods or beverages during processing, and its smooth, non-porous bore inhibits particle entrapment, minimizing the potential for bacterial growth. Our food and beverage dispensing tubing is extremely resistant to harsh alkaline cleaners and sanitizers, and is ideal for aseptic filling, condiment dispensing, soft-serve dispensing, dairy processing and vitamin and flavor concentrate systems.

  • Smooth, non-porous bore will not trap particulates or promote bacterial growth
  • Resistant to harsh alkaline cleaners* and sanitizers
  • Excellent alternative to rigid piping systems
  • Contains no BPA or phthalates

Typical Applications*

  • Aseptic filling
  • Condiment dispensing
  • Dairy processing
  • Vitamin and flavor concentrate systems
  • Soft-serve dispensing

Specifications

Certifications/Compliance FDA 21 CFR, 175.300, 3-A, NSF Standard 51
Autoclavable Autoclavable
Diameter (English) Inner 1 in.
Diameter (Metric) Inner 25.4 mm
Material Thermoplastic
Diameter (English) Outer 1.25 in.
Diameter (Metric) Outer 31.75 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 0.12 in.
Thickness (Metric) 3.2 mm
Elongation 390%
For Use With Food and beverage dispensing
For Use With (Application) Aseptic filling, condiment dispensing, dairy processing, vitamin and flavor concentrate systems, soft-serve dispensing
Min. Operating Temperature (English) -49°F
Min. Operating Temperature (Metric) -45°C
Packaging Quantity 1 Ea.
Resistance Properties 250 lb-f/in
Sterility Non-sterile
Color Clear
Hardness 65 (Shore A)
Flexibility 144 mm bend radius
Maximum Pressure 20 psi
Vacuum Level 6 in. Hg (at 73°F)
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 79°C
Product Type Tubing
Show More Show Less