missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Chemware™ PTFE Watch Glasses
Used for weighing, crystallization, and drying
Specifications
| Material | PTFE |
|---|---|
| Shape | Round |
| Type | Watch Glass |
| For Use With (Application) | Crystallization and Drying, Used as Beaker Covers, Weighing |
| Catalog Number | Mfr. No. | Diameter (Metric) | Capacity (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Capacity (Metric) | Price | Quantity & Availability | ||||
026105A
|
Saint-Gobain
D1069012 |
5 cm | 11 mL |
N/A
|
|
||||
026105C
|
Saint-Gobain
D1069013 |
7.5 cm | 21 mL |
N/A
|
|
||||
026105G
|
Saint-Gobain
D1069015 |
12.5 cm | 86 mL |
N/A
|
|
||||
Description
Used for weighing, crystallization, and drying
Chemically compatible with virtually all industrial chemicals and solvents; exceptions include molten alkali metals, fluorine, and strong fluorinating agents.
- All sizes molded to same contour for easy stacking
- Noncontaminating, nonstick
- Also act as beaker covers for Chemware PTFE Griffin Beakers (05-586-1 Series)
Specifications
| PTFE | |
| Round | |
| Watch Glass | |
| Crystallization and Drying, Used as Beaker Covers, Weighing |