missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Chemware™ PTFE Watch Glasses

Catalog No. 026105G
Encompass
Change view
Click to view available options
Diameter (Metric):
5 cm
7.5 cm
12.5 cm
Capacity (Metric):
11 mL
21 mL
86 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Capacity (Metric)
026105G 12.5 cm 86 mL
026105A 5 cm 11 mL
026105C 7.5 cm 21 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 026105G Supplier Saint-Gobain Supplier No. D1069015

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for weighing, crystallization, and drying

Chemically compatible with virtually all industrial chemicals and solvents; exceptions include molten alkali metals, fluorine, and strong fluorinating agents.

  • All sizes molded to same contour for easy stacking
  • Noncontaminating, nonstick
  • Also act as beaker covers for Chemware PTFE Griffin Beakers (05-586-1 Series)

Specifications

Capacity (Metric) 86 mL
Material PTFE
Shape Round
Type Watch Glass
For Use With (Application) Crystallization and Drying, Used as Beaker Covers, Weighing
For Use With (Equipment) For 1000mL beaker
Diameter (English) 4.92 in.
Diameter (Metric) 12.5 cm