Learn More
Thermo Scientific™ SAHARA S13 Stainless-Steel Heated Bath Circulators
Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 12 liters.
$5,462.92 - $11,135.40
Specifications
| Capacity (Metric) | 12 L |
|---|---|
| Certifications/Compliance | CE/ROHS/WEEE |
| Dimensions (L x W x H) | 16.7 x 12.6 x 18 in. (42.8 x 32.1 x 45.6 cm) |
| Length (English) | 16.7 in. |
| Length (Metric) | 42.8 cm |
| Catalog Number | Mfr. No. | Controller Type | Voltage | Frequency | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Controller Type | Voltage | Frequency | Price | Quantity & Availability | |||
|
13874808
|
Thermo Scientific™
152 1138 |
SC100 | 115 V | 60 Hz |
Each for $5,462.92
|
|
|||
|
13874809
|
Thermo Scientific™
1531138 |
SC150 | 115 V | 60 Hz |
Each for $6,368.40
|
|
|||
|
13874810
|
Thermo Scientific™
154 1138 |
SC150L | 115 V | 60 Hz |
Each for $7,410.57
|
|
|||
|
13874811
|
Thermo Scientific™
HAK 155 1138 |
AC150 | 115 V | 60 Hz |
Each for $7,137.21
|
|
|||
|
13874812
|
Thermo Scientific™
156 1138 |
AC200 | 115 V | 60 Hz |
Each for $7,974.37
|
|
|||
|
13874815
|
Thermo Scientific™
1571132 |
PC200 | 100/115V | 50/60 Hz |
Each for $9,939.10
|
|
|||
|
13265304
|
Thermo Scientific™
1571135 |
PC200 | 200/230 V | 50/60 Hz |
Each for $9,886.71
|
|
|||
|
13874954
|
Thermo Scientific™
158 1135 |
PC201 | 200/230 V | 50/60 Hz |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13874960
|
Thermo Scientific™
159 1135 |
PC300 | 200/230 V | 50/60 Hz |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Perfect for internal or external circulation. Thermo Scientific SAHARA S13 stainless-steel heated baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 12 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
- Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
- Lead- and mercury-free
- All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging
Safe Operation
- All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition
Easy to Use
- All thermostats feature an intuitive user interface with bright display to view critical readings
- Thermostat can be turned and positioned on all four sides on the bath for easy viewing
- Each system comes with a quick-start guide for simple setup and operation
Note:
- 115/60 Hz units are UL listed or recognized
- IQ/OQ compliance is optional
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
- Warranty varies by country, please contact us for details
Specifications
| 12 L | |
| 16.7 x 12.6 x 18 in. (42.8 x 32.1 x 45.6 cm) | |
| 42.8 cm | |
| 32.1 cm | |
| 45.6 cm | |
| 12.3 kg |
| CE/ROHS/WEEE | |
| 16.7 in. | |
| 12.6 in. | |
| 18 in. | |
| 27 lb. |