Learn More
Thermo Scientific™ SAHARA S13 Stainless-Steel Heated Bath Circulators
Description
Perfect for internal or external circulation. Thermo Scientific SAHARA S13 stainless-steel heated baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 12 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
- Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
- Lead- and mercury-free
- All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging
Safe Operation
- All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition
Easy to Use
- All thermostats feature an intuitive user interface with bright display to view critical readings
- Thermostat can be turned and positioned on all four sides on the bath for easy viewing
- Each system comes with a quick-start guide for simple setup and operation
Note:
- 115/60 Hz units are UL listed or recognized
- IQ/OQ compliance is optional
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
Specifications
Specifications
| Controller Type | AC150 |
| Capacity (Metric) | 12 L |
| Certifications/Compliance | CE/ROHS/WEEE |
| Flow Rate | 20 L/min. |
| Pump Type | Force Pump, Suction Pump |
| Temperature Range | Ambient +13° to 150°C |
| Dimensions (L x W x H) | 16.7 x 12.6 x 18 in. (42.8 x 32.1 x 45.6 cm) |
| Length (English) | 16.7 in. |
| Length (Metric) | 42.8 cm |
| Width (English) | 12.6 in. |
| Show More |