missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA S13 Stainless-Steel Heated Bath Circulators

Catalog No. 13265304
Change view
Click to view available options
Controller Type:
AC150
AC200
PC200
PC201
PC300
SC100
SC150
SC150L
Voltage:
100/115V
200/230 V
115 V
Frequency:
50/60 Hz
60 Hz
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Controller Type Voltage Frequency
13265304 PC200 200/230 V 50/60 Hz
13874808 SC100 115 V 60 Hz
13874809 SC150 115 V 60 Hz
13874810 SC150L 115 V 60 Hz
13874811 AC150 115 V 60 Hz
13874812 AC200 115 V 60 Hz
13874815 PC200 100/115V 50/60 Hz
13874954 PC201 200/230 V 50/60 Hz
13874960 PC300 200/230 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13265304 Supplier Thermo Scientific™ Supplier No. 1571135
Only null left

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 12 liters.

Perfect for internal or external circulation. Thermo Scientific SAHARA S13 stainless-steel heated baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 12 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • Lead- and mercury-free
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operation

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Use

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation

Note:

  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology

Specifications

Controller Type PC200
Capacity (Metric) 12 L
Certifications/Compliance CE/ROHS/WEEE
Flow Rate 24 L/min.
Temperature Range Ambient +13° to 200°C
Dimensions (L x W x H) 16.7 x 12.6 x 18 in. (42.8 x 32.1 x 45.6 cm)
Length (English) 16.7 in.
Length (Metric) 42.8 cm
Width (English) 12.6 in.
Width (Metric) 32.1 cm
Height (English) 18 in.
Height (Metric) 45.6 cm
Weight (English) 27 lb.
Weight (Metric) 12.3 kg
Electrical Requirements 200/230 V 50/60 Hz
Voltage 200/230 V
Frequency 50/60 Hz
Show More Show Less