missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SOL-GUARD Safety Pull-Button Blood Collection Set
With ease, safety and comfort in mind, this product features an exclusive version of the 'Butterfly Needle', designed with sliding button that using pull force, activates in-vein needle retraction, helping prevent needlestick injury and bloodborne pathogen exposure.
Specifications
| Product Type | Butterfly Needle |
|---|---|
| Material | Polyurethane |
| Sterility | Sterile |
| For Use With (Application) | Blood Collection |
| Latex Free | Yes |
| Catalog Number | Mfr. No. | Needle Gauge | Color | Preattached Holder | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Needle Gauge | Color | Preattached Holder | Price | Quantity & Availability | |||
|
22024484
|
SOL-GUARD
PBH2312 |
23 G | Blue | Yes |
N/A
|
|
|||
|
21000115
|
SOL-GUARD
PBLA2312 |
23 G | Blue | No |
N/A
|
|
|||
|
22024486
|
SOL-GUARD
PBH2512 |
25 G | Orange | Yes |
N/A
|
|
|||
|
22024487
|
SOL-GUARD
PBLA2512 |
25 G | Orange | No |
N/A
|
|
|||
|
22024488
|
SOL-GUARD
PBLA2112 |
21 G | Green | No |
N/A
|
|
|||
|
22024489
|
SOL-GUARD
PBH2112 |
21 G | Green | Yes |
N/A
|
|
|||
Description
- Low angle tri-bevel tip designed to improve penetration, while minimizing patient discomfort
- Thin-walled needle for fast flow rate and to reduce the risk of blood hemolysis
- Tactile non-slip grip to help engage the safety feature
- 30% wider wings for improved handling during insertion and removal
- Large, oversized arrow to easily identify the activation pull button
- Flashback for instant and clear confirmation of proper needle placement
- Spring mechanism for split second in-vein needle retraction
Specifications
| Butterfly Needle | |
| Sterile | |
| Yes | |
| 30.5 cm |
| Polyurethane | |
| Blood Collection | |
| 12 in. |