missing translation for 'onlineSavingsMsg'
Learn More

SOL-GUARD Safety Pull-Button Blood Collection Set

Catalog No. 22024489
Change view
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Color:
Blue
Green
Orange
Preattached Holder:
No
Yes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Preattached Holder
22024489 21 G Green Yes
22024484 23 G Blue Yes
21000115 23 G Blue No
22024486 25 G Orange Yes
22024487 25 G Orange No
22024488 21 G Green No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22024489 Supplier SOL-GUARD Supplier No. PBH2112

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With ease, safety and comfort in mind, this product features an exclusive version of the 'Butterfly Needle', designed with sliding button that using pull force, activates in-vein needle retraction, helping prevent needlestick injury and bloodborne pathogen exposure.

  • Low angle tri-bevel tip designed to improve penetration, while minimizing patient discomfort
  • Thin-walled needle for fast flow rate and to reduce the risk of blood hemolysis
  • Tactile non-slip grip to help engage the safety feature
  • 30% wider wings for improved handling during insertion and removal
  • Large, oversized arrow to easily identify the activation pull button
  • Flashback for instant and clear confirmation of proper needle placement
  • Spring mechanism for split second in-vein needle retraction

Specifications

Product Type Butterfly Needle
Color Green
Material Polyurethane
Needle Gauge 21 G
Sterility Sterile
Certifications/Compliance 510K, FDA, and ISO
For Use With (Application) Blood Collection
Latex Free Yes
Length (English) Tube 12 in.
Length (Metric) Tube 30.5 cm
Preattached Holder Yes
Show More Show Less