missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Amber Glass Bottles with White Polypropylene Caps

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

 View more versions of this product

Catalog No. FB02911815


Only null left

Description

Description

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable
Specifications

Chemical Identifiers

Amber
White
Narrow
PTFE/Polyethylene Foam
Glass (Type 3)
Yes
Safety-coated Boston Round Bottle
Polypropylene

Specifications

240 mL
Amber
13 mm
Glass (Type 3)
White
Yes
136 mm
PTFE/Polyethylene Foam
24-400 mm
8 oz.
21 mm
139 mm
12
24-400
Narrow
Safety-coated Boston Round Bottle
Polypropylene
60 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions