missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Amber Glass Bottles with White Polypropylene Caps

Catalog No. p-7144774
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02911894 120 mL
FB02911815 240 mL
FB02911817 480 mL
FB02911814 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB02911894
Only null left

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Amber
Diameter (Metric) Outer Neck 20 mm
Diameter (Metric) Inner Neck 12 mm
Height (Metric) With Closure 115 mm
Material Glass (Type 3)
Quantity 24
Closure Color White
Neck Finish 22-400
Closure Included Yes
Mouth Narrow
Height (Metric) 112 mm
Product Type Safety-coated Boston Round Bottle
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Show More Show Less