missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Boston Round Amber Glass Bottles with White Polypropylene Caps
Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.
Description
- Coated in layer of plastisol
- Shatter-resistant coating reduces chance of breakage
- If broken, safety coating will contain contents long enough for disposal
- Non-slip coating also allows greater ease of stability, wet or dry
- Not autoclavable
Chemical Identifiers
| Amber | |
| White | |
| Narrow | |
| PTFE/Polyethylene Foam |
| Glass (Type 3) | |
| Yes | |
| Safety-coated Boston Round Bottle | |
| Polypropylene |
Specifications
| 950 mL | |
| Amber | |
| 20 mm | |
| Glass (Type 3) | |
| White | |
| Yes | |
| 206 mm | |
| PTFE/Polyethylene Foam | |
| 33-400 mm |
| 32 oz. | |
| 29 mm | |
| 209 mm | |
| 12 | |
| 33-400 | |
| Narrow | |
| Safety-coated Boston Round Bottle | |
| Polypropylene | |
| 94 mm |