missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sol-Care™ Safety Blood Collection Needle
A safety-engineered device with a sliding safety shield that clicks when activated, alerting you that the needle is safely locked.
$546.45 - $744.21
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Material | Polypropylene |
| Product Type | Safety Needle System |
| Sterility | Sterile |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Size | Includes | Length (English) Tube | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Includes | Length (English) Tube | Price | Quantity | |||
|
22024460
|
Sol-Care™
110201030030* |
21 G | Luer Adapter | 7 in. |
Case of 200 Each for $575.94
|
|
|||
|
22024461
|
Sol-Care™
110201030031 |
21 G | Luer Adapter | 12 in. |
Case of 200 Each for $550.12
|
|
|||
|
22024462
|
Sol-Care™
110201030032 |
23 G | Luer Adapter | 7 in. |
Case of 200 Each for $575.94
|
|
|||
|
22024463
|
Sol-Care™
110201030033 |
23 G | Luer Adapter | 12 in. |
Case of 200 Each for $546.45
|
|
|||
|
22024464
|
Sol-Care™
110201030034* |
25 G | Luer Adapter | 7 in. |
Case of 200 Each for $575.94
|
|
|||
|
22024465
|
Sol-Care™
110201030035 |
25 G | Luer Adapter | 12 in. |
Case of 200 Each for $550.12
|
|
|||
|
22024466
|
Sol-Care™
110201030004 |
21 G | Pre-attached Blood Tube Holder | 7 in. |
Case of 200 Each for $744.21
|
|
|||
|
22024467
|
Sol-Care™
110201030002 |
21 G | Pre-attached Blood Tube Holder | 12 in. |
Case of 200 Each for $711.85
|
|
|||
|
22024468
|
Sol-Care™
110201030008 |
23 G | Pre-attached Blood Collection Tube Holder | 7 in. |
Case of 200 Each for $742.20
|
|
|||
|
22024469
|
Sol-Care™
110201030006 |
23 G | Pre-attached Blood Collection Tube Holder | 12 in. |
Case of 200 Each for $647.13
|
|
|||
|
22024470
|
Sol-Care™
110201030012 |
25 G | Pre-attached Blood Collection Tube Holder | 7 in. |
Case of 200 Each for $744.21
|
|
|||
|
22024471
|
Sol-Care™
110201030010 |
25 G | Pre-attached Blood Collection Tube Holder | 12 in. |
Case of 200 Each for $711.85
|
|
|||
Description
- Transparent design that allows visualization of the blood flashback and flow
- Single-handed activation option that provides more flexibility to care for the patient and venipuncture site
- Sliding safety shield pushes over the needle and locks with an audible click, protecting against needlestick injury
Specifications
| Not Autoclavable | |
| Safety Needle System | |
| Single-use | |
| 19.05 mm |
| Polypropylene | |
| Sterile | |
| 3/4 in. |