missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeTouch™ Rejuvenate™ Latex Medical Examination Glove with Textured Fingertips
Medicom™ SafeTouch™ Rejuvenate™ Latex Medical Examination Gloves with Textured Fingertips, Infused with lanolin and vitamin E.
$22.45 - $24.58
Specifications
| Chlorinated | No |
|---|---|
| Accelerator Free | No |
| Applications | Healthcare |
| AQL | 1.5 |
| Color | Cream |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
29-635-7739
|
Medicom™
1163A |
X-Small |
Pack of 100 Each for $22.45
Case of 10 Pack for $224.50
|
|
|||||
|
29-635-7740
|
Medicom™
1163B |
Small |
Pack of 100 Each for $23.67
Case of 10 Pack for $236.70
|
|
|||||
|
29-635-7741
|
Medicom™
1163C |
Medium |
Pack of 100 Each for $24.58
Case of 10 Pack for $245.80
|
|
|||||
|
29-635-7742
|
Medicom™
1163D |
Large |
Pack of 100 Each for $24.05
Case of 10 Pack for $240.50
|
|
|||||
|
29-635-7743
|
Medicom™
1163E |
X-Large |
Pack of 100 Each for $22.66
Case of 10 Pack for $226.60
|
|
|||||
Description
- Heavier weight, highly resistant glove.
- Made from natural rubber latex for an ergonomic fit and optimal tear, puncture and chemical resistance.
- Textured fingertips for a secure grip, even when wet.
- Skin-friendly: Infused with lanolin and vitamin E to moisturize and soften hands.
- 1000/Cs.
Specifications
| No | |
| Healthcare | |
| Cream | |
| Fully Textured | |
| Powder Free | |
| No |
| No | |
| 1.5 | |
| Single-use | |
| No | |
| Non-sterile | |
| Beaded |