missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeTouch™ Rejuvenate™ Latex Medical Examination Glove with Textured Fingertips
Description
- Heavier weight, highly resistant glove.
- Made from natural rubber latex for an ergonomic fit and optimal tear, puncture and chemical resistance.
- Textured fingertips for a secure grip, even when wet.
- Skin-friendly: Infused with lanolin and vitamin E to moisturize and soften hands.
- 1000/Cs.
Specifications
Specifications
| Chlorinated | No |
| Accelerator Free | No |
| Applications | Healthcare |
| AQL | 1.5 |
| Color | Cream |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Latex Free | No |
| Powdered | Powder Free |
| Size | X-Small |
| Show More |