missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeTouch™ Connect™ Latex Medical Examination Gloves
SafeTouch™ Connect™ Latex Medical Examination Gloves - Low protein content.
$17.17 - $19.58
Specifications
| Accelerator Free | No |
|---|---|
| Applications | Healthcare |
| AQL | 1.5 |
| Color | Cream |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
36-100-4629
|
Medicom™
1124A |
X-Small |
Pack of 100 Each for $19.58
Case of 10 Pack for $195.80
|
|
|||||
|
36-100-4630
|
Medicom™
1124B |
Small |
Pack of 100 Each for $17.98
Case of 10 Pack for $179.80
|
|
|||||
|
36-100-4631
|
Medicom™
1124C |
Medium |
Pack of 100 Each for $19.39
Case of 10 Pack for $193.90
|
|
|||||
|
36-100-4632
|
Medicom™
1124D |
Large |
Pack of 100 Each for $19.55
Case of 10 Pack for $195.50
|
|
|||||
|
36-100-4633
|
Medicom™
1124E |
X-Large |
Pack of 100 Each for $17.17
Case of 10 Pack for $171.70
|
|
|||||
Description
- Heavier weight, highly resistant, low protein content latex glove.
- Fully textured for optimal grip.
- 1000/Cs.
Specifications
| No | |
| 1.5 | |
| Single-use | |
| No | |
| Powder Free | |
| No |
| Healthcare | |
| Cream | |
| Fully Textured | |
| Latex | |
| Non-sterile | |
| Beaded |