missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeBasics™ Self-Sealing Sterilization Pouches
SafeBasics™ Self-Sealing Sterilization Pouches with dual indicators to confirm sterilization.
$79.17 - $270.43
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Closure Type | Self-adhesive |
| Color | Green |
| Disposable | Single-use |
| Material | Paper |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|
296367155
|
Medicom™
99015 |
2.25 x 4 in. |
Case of 200 Each for $96.72
|
|
|||||
|
296367154
|
Medicom™
99010 |
3.5 x 9 in. |
Case of 200 Each for $79.17
|
|
|||||
|
296367156
|
Medicom™
99025 |
5.25 x 10 in. |
Case of 200 Each for $270.43
|
|
|||||
|
296367157
|
Medicom™
99030 |
7.5 x 13 in. |
Case of 200 Each for $167.88
|
|
|||||
Description
- Self-sealing sterilization pouches made from high-quality materials to deliver reliable sterilization processing at an affordable price.
- Dual (internal/external) steam indicators provide reliable confirmation of sterilization.
Specifications
| Autoclavable | |
| Green | |
| Paper |
| Self-adhesive | |
| Single-use | |
| Non-sterile |