missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Bulk Apparel Dispensers

Frocks, coveralls, smocks, and aprons stay clean, neatly organized, and accessible

$576.86 - $789.59

Specifications

Product Type Apparel Dispenser
Color Clear
Depth (English) 11 in.
Dimensions (D x W x H) Interior 28 x 40.6 x 61 cm (11 x 16 x 24 in.)
View More Specs

Products 3
Catalog Number Mfr. No. Material Product Style Price Quantity  
Catalog Number Mfr. No. Material Product Style Price Quantity  
19999953
View Documents
S-Curve™
AD001
Acrylic Open Top, Closed Front
Each for $576.86
Only null left
 
19-162-561
View Documents
S-Curve™
AD001L
Acrylic Hinged Lid
Each for $664.44
Only null left
 
19-162-560
View Documents
S-Curve™
AD001PETG
PETG Open Top
Each for $789.59
Only null left
 
Description

Description

  • Mount to wall or freestanding
  • Smooth, flame-treated edges to prevent snags, rips, or tears
  • One-compartment dispenser measures 10.5L × 15.5W × 24 in.H (27 × 38 × 61cm)

Apparel Dispenser with Closed Front and Open Top

  • 0.25 in. (6.4mm) clear acrylic
  • Closed front for maximum protection
Apparel Dispenser with Open Front and Open Top
  • IPA safe 0.25 in. (6.4mm) clear PETG material
  • Open front for easy access

Specifications

Specifications

Apparel Dispenser
Clear
11 in.
28 x 40.6 x 61 cm (11 x 16 x 24 in.)
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'