missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S-Curve™ Bulk Apparel Dispensers
Description
- Mount to wall or freestanding
- Smooth, flame-treated edges to prevent snags, rips, or tears
- One-compartment dispenser measures 10.5L × 15.5W × 24 in.H (27 × 38 × 61cm)
Apparel Dispenser with Closed Front and Open Top
- 0.25 in. (6.4mm) clear acrylic
- Closed front for maximum protection
- IPA safe 0.25 in. (6.4mm) clear PETG material
- Open front for easy access
Specifications
Specifications
| Product Type | Apparel Dispenser |
| Color | Clear |
| Depth (English) | 11 in. |
| Depth (Metric) | 27.9 cm |
| Dimensions (D x W x H) Interior | 28 x 40.6 x 61 cm (11 x 16 x 24 in.) |
| Width (English) | 12 in. |
| Width (Metric) | 30.48 cm |
| Height (Metric) | 60.9 cm |
| Material | Acrylic |
| Mounting | Free-standing or Wall Mount |
| Show More |