missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Bulk Apparel Dispensers

Catalog No. 19162561
Change view
Click to view available options
Material:
Acrylic
PETG
Product Style:
Hinged Lid
Open Top
Open Top, Closed Front
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Style
19162561 Acrylic Hinged Lid
19999953 Acrylic Open Top, Closed Front
19162560 PETG Open Top
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19162561 Supplier S-Curve™ Supplier No. AD001L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Frocks, coveralls, smocks, and aprons stay clean, neatly organized, and accessible

  • Mount to wall or freestanding
  • Smooth, flame-treated edges to prevent snags, rips, or tears
  • One-compartment dispenser measures 10.5L × 15.5W × 24 in.H (27 × 38 × 61cm)

Apparel Dispenser with Closed Front and Open Top

  • 0.25 in. (6.4mm) clear acrylic
  • Closed front for maximum protection
Apparel Dispenser with Open Front and Open Top
  • IPA safe 0.25 in. (6.4mm) clear PETG material
  • Open front for easy access

Specifications

Product Type Apparel Dispenser
Color Clear
Depth (English) 11 in.
Depth (Metric) 28 cm
Dimensions (D x W x H) Interior 28 x 40.6 x 61 cm (11 x 16 x 24 in.)
Width (English) 16 in.
Width (Metric) 40.6 cm
Height (English) 24 in.
Height (Metric) 61 cm
Material Acrylic
Product Style Hinged Lid
For Use With (Equipment) To dispense coveralls, lab coats, frocks, smocks, aprons
Thickness (English) 0.25 in.
Show More Show Less