missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-35 Capillary Columns
Similar to DB-35, DB-35MS, HP-35, SPB-35, SPB-608
Supplier: Restek™ RK10485
Description
- Crossbond™ 35% diphenyl/65% dimethyl polysiloxane
- High phenyl content makes these columns ideal for second column confirmation Recommended for U.S. EPA Methods 8141, 619, and 622; equivalent to USP Phase G42
- Includes individual test chromatogram
Pesticides, Amines, Nitrogen-containing herbicides
Specifications
| 0.53 mm | |
| Rtx™-35 | |
| Rosin Acids Analysis, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis | |
| 0°C to 240/260°C | |
| 30 m | |
| Mid polar |
| G42 | |
| 350°C | |
| 3 μm | |
| 3 μm | |
| Stainless Steel | |
| Fused Silica |