missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-200 Capillary Columns - 105m Length

Catalog No. 06710165
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1 μm
1.5 μm
3 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness
06710165 0.25 mm 1 μm
06710192 0.53 mm 3 μm
06710179 0.32 mm 1.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06710165 Supplier Restek™ Supplier No. RK 15059
Only null left

Crossbond™ trifluoropropylmethyl polysiloxane stationary phase has a unique selectivity to electron-rich molecules that resolves compounds that phenyl, cyano, and Carbowax™-containing phases cannot

  • High thermal stability and inertness
  • Excellent for CFC (Freon) analysis
  • Excellent confirmation column to the Rtx-5 column for phenols, pesticides and herbicides
  • Crossbond technology provides low bleed and long life
  • Not adversely affected by solvent rinsing
  • Individual test chromatogram is provided with each column

Specifications

Stationary Phase Rtx™-200
Diameter (Metric) Inner 0.25 mm
USP Type G6
Max. Temperature 350°C
For Use With (Application) Silanes Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis
Particle Size 1 μm
Temperature Range -20°C to +290/310°C
Film Thickness 1 μm
Length (Metric) 105 m
Material Stainless Steel
Polarity Mid polar
Coating Fused Silica
Show More Show Less