missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-1701 Capillary Columns
General-Purpose Columns for Alcohols, Oxygenates, PCB Congeners (e.g., Aroclor Mixes), Pesticides, and Fragrance Compounds
Supplier: Restek™ RK12024
Description
- Mix of cyano and phenyl functional groups increase polarity
- Offers a different elution order relative to less polar Rtx™-1 or Rtx™-5 columns
- Ideal for confirmation analysis in combination with an Rtx™-35 or Rtx™-5 column
- Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed
- For Alcohols, Oxygenates, PCB Congeners (e.g., Aroclor Mixes), Pesticides, and Fragrance Compounds
Specifications
| 0.32 mm | |
| Cyano and Phenyl | |
| 350°C | |
| 0.25 μm | |
| 0.25 μm | |
| Stainless Steel | |
| Fused Silica |
| G46 | |
| Rtx™-1701 | |
| Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis | |
| -20°C to +280°C | |
| 30 m | |
| Mid polar |