missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ RPMI 1640 Medium (Mod.) 1X without L-Glutamine
Guaranteed low endotoxin levels ≤0.025EU/mL
$160.46 - $273.12
Specifications
| Form | Liquid |
|---|---|
| Sterility | Sterile |
| pH | 7 to 7.4 |
| Content And Storage | 2° to 8°C |
| Catalog Number | Mfr. No. | Quantity | With Additives | Without Additives | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | With Additives | Without Additives | Price | Quantity & Availability | |||
|
MT17105CV
|
Corning™
17105CV |
6 x 500 mL | None | No Glutamine, No Phenol Red |
Case of 6 Each for $232.10
|
|
|||
|
MT15041CV
|
Corning™
15041CV |
6 x 500 mL | HEPES | No Glutamine |
Case of 6 Each for $253.56
|
|
|||
|
MT15040CV
|
Corning™
15040CV |
6 x 500 mL | None | No Glutamine |
Case of 6 Each for $160.46
|
|
|||
|
MT15040CM
|
Corning™
15040CM |
6 x 1 L | None | No Glutamine |
Case of 6 Each for $273.12
|
|
|||
Description
Named for the site at which it was developed, the Roswell Park Memorial Institute, RPMI 1640 is a modification of McCoy's 5A containing an increased level of inositol. Examples of cell types for which this medium is appropriate include mammalian myeloma and hybridoma cells such as mouse hybridomas, human leukocytes, and B and T lymphocytes. RPMI 1640 is also used for suspension cultures or monolayer human leukemic cells. This formulation does not contain L-glutamine.Specifications
| Liquid | |
| Sterile | |
| 7 to 7.4 | |
| 2° to 8°C |