missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ mySPIN™ Mini Centrifuge Series Rotors
Spin 0.2mL and 1.5/2.0mL tubes with Thermo Scientific™ mySPIN™ Mini Centrifuge Series Rotors.
Specifications
| Material | Reinforced Glass Fiber |
|---|---|
| Type | Fixed Angle Rotor |
| Biocontainment | No |
| Catalog Number | Mfr. No. | Capacity | Max. RCF | For Use With (Equipment) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Max. RCF | For Use With (Equipment) | Price | Quantity & Availability | |||
|
75004062
|
Thermo Scientific™
75004062 |
6 x 1.5/2 mL | 2,000 x g | mySPIN 6 Mini Centrifuge |
N/A
|
|
|||
|
75004063
|
Thermo Scientific™
75004063 |
16 x 0.2 mL | 2,000 x g | mySPIN 6 Mini Centrifuge |
N/A
|
|
|||
|
75004084
|
Thermo Scientific™
75004084 |
32 x 0.2 mL | 9,800 x g | mySPIN 12 Mini Centrifuge |
N/A
|
|
|||
|
75004083
|
Thermo Scientific™
75004083 |
12 x 1.5/2 mL | 9,800 x g | mySPIN 12 Mini Centrifuge |
N/A
|
|
|||
Description
Spin 0.2mL and 1.5/2.0mL tubes with Thermo Scientific™ mySPIN™ Mini Centrifuge Series Rotors.
Specifications
| Reinforced Glass Fiber | |
| Fixed Angle Rotor | |
| No |