missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ mySPIN™ Mini Centrifuge Series Rotors

Catalog No. 75004084
Change view
Click to view available options
Capacity:
12 x 1.5/2 mL
6 x 1.5/2 mL
16 x 0.2 mL
32 x 0.2 mL
Max. RCF:
2,000 x g
9,800 x g
For Use With (Equipment):
mySPIN 12 Mini Centrifuge
mySPIN 6 Mini Centrifuge
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. RCF For Use With (Equipment)
75004084 32 x 0.2 mL 9,800 x g mySPIN 12 Mini Centrifuge
75004062 6 x 1.5/2 mL 2,000 x g mySPIN 6 Mini Centrifuge
75004063 16 x 0.2 mL 2,000 x g mySPIN 6 Mini Centrifuge
75004083 12 x 1.5/2 mL 9,800 x g mySPIN 12 Mini Centrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 75004084 Supplier Thermo Scientific™ Supplier No. 75004084

Spin 0.2mL and 1.5/2.0mL tubes with Thermo Scientific™ mySPIN™ Mini Centrifuge Series Rotors.

Specifications

Description 32 x 0.2mL Rotor
Material Reinforced Glass Fiber
Type Fixed Angle Rotor
Capacity 32 x 0.2 mL
Max. RCF 9,800 x g
Max. Speed 12,500 rpm
For Use With (Equipment) mySPIN 12 Mini Centrifuge
Biocontainment No