missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ mySPIN™ Mini Centrifuge Series Rotors
Description
Spin 0.2mL and 1.5/2.0mL tubes with Thermo Scientific™ mySPIN™ Mini Centrifuge Series Rotors.
Specifications
Specifications
| Description | 12 x 1.5/2.0mL Rotor |
| Material | Reinforced Glass Fiber |
| Type | Fixed Angle Rotor |
| Capacity | 12 x 1.5/2 mL |
| Max. RCF | 9,800 x g |
| Max. Speed | 12,500 rpm |
| For Use With (Equipment) | mySPIN 12 Mini Centrifuge |
| Biocontainment | No |