missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Rotary Evaporator Trap with Drain Holes
Use where foaming is likely to occur and be drawn into the condenser.
Specifications
| Certifications/Compliance | USP Type I and ASTM E438, Class A |
|---|---|
| Material | Borosilicate Glass |
| Product Type | Rotary Evaporator Trap |
| For Use With (Application) | Used when foam is likely to be created and drawn into the condenser of rotary evaporator |
| Includes | 4mm drain holes |
| Catalog Number | Mfr. No. | Standard Taper Joint | Capacity (English) | Height (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint | Capacity (English) | Height (English) | Price | Quantity & Availability | |||
|
K5702050124
|
DWK Life Sciences
5702050124 |
Upper: 24/40, Lower: 24/40 | 3.4 oz. | 7 in. |
N/A
|
|
|||
|
K5702052514
|
DWK Life Sciences
5702052514 |
Upper: 24/40, Lower: 14/20 | 8.45 oz. | 7.25 in. |
N/A
|
|
|||
|
K5702052524
|
DWK Life Sciences
5702052524 |
Upper: 24/40, Lower: 24/40 | 8.45 oz. | 8 in. |
N/A
|
|
|||
Description
- The inner vapor tube features two, 4mm drain holes at its base placed 180° to each other and 90° to the upper holes, allowing faster drainage of trap contents back into the evaporation flask
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
| USP Type I and ASTM E438, Class A | |
| Rotary Evaporator Trap | |
| 4mm drain holes |
| Borosilicate Glass | |
| Used when foam is likely to be created and drawn into the condenser of rotary evaporator |