missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Rotary Evaporator Trap with Drain Holes

Catalog No. K5702050124
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 24/40
Capacity (English):
3.4 oz.
8.45 oz.
Height (English):
7 in.
7.25 in.
8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (English) Height (English)
K5702050124 Upper: 24/40, Lower: 24/40 3.4 oz. 7 in.
K5702052514 Upper: 24/40, Lower: 14/20 8.45 oz. 7.25 in.
K5702052524 Upper: 24/40, Lower: 24/40 8.45 oz. 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K5702050124 Supplier DWK Life Sciences Supplier No. 5702050124

Use where foaming is likely to occur and be drawn into the condenser.

  • The inner vapor tube features two, 4mm drain holes at its base placed 180° to each other and 90° to the upper holes, allowing faster drainage of trap contents back into the evaporation flask
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Standard Taper Joint Upper: 24/40, Lower: 24/40
Capacity (Metric) 100mL
Capacity (English) 3.4 oz.
Material Borosilicate Glass
Capacity 3.4 oz., 100mL
Certifications/Compliance USP Type I and ASTM E438, Class A
Height (Metric) 18cm
Includes 4mm drain holes
Height (English) 7 in.
Product Type Rotary Evaporator Trap
For Use With (Application) Used when foam is likely to be created and drawn into the condenser of rotary evaporator
Show More Show Less