missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Rotary Evaporator Trap with Drain Holes

Catalog No. K5702052524
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 24/40
Capacity (English):
3.4 oz.
8.45 oz.
Height (English):
7 in.
8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (English) Height (English)
K5702052524 Upper: 24/40, Lower: 24/40 8.45 oz. 8 in.
K5702050124 Upper: 24/40, Lower: 24/40 3.4 oz. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K5702052524 Supplier DWK Life Sciences Supplier No. 5702052524

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use where foaming is likely to occur and be drawn into the condenser.

  • The inner vapor tube features two, 4mm drain holes at its base placed 180° to each other and 90° to the upper holes, allowing faster drainage of trap contents back into the evaporation flask
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Standard Taper Joint Upper: 24/40, Lower: 24/40
Product Type Rotary Evaporator Trap
Certifications/Compliance USP Type I and ASTM E438, Class A
Material Borosilicate Glass
Height (English) 8 in.
For Use With (Application) Used when foam is likely to be created and drawn into the condenser of rotary evaporator
Height (Metric) 20.5cm
Capacity 8.45 oz., 250mL
Capacity (Metric) 250mL
Capacity (English) 8.45 oz.
Includes 4mm drain holes
Show More Show Less