missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA Professional RollPruf Tripolymer Cleanroom Gloves
Hand-specific, triple polymer cleanroom gloves provide durability and strength with color band at rolled cuff edge to identify size. Available in pair-pack or bulk-pack quantities.
Supplier: MAPA Professional 34513577*
Description
- Engineered for demanding cleanroom and controlled-environment applications requiring contamination control and chemical resistance.
- Made from a triple-polymer blend of Natural Latex, Neoprene, and Nitrile.
- Suitable for Class 10 / ISO Class 4 cleanroom applications.
- Recommended for Semiconductor, Electronics, Aerospace, Pharmaceutical, and Biotechnology industries.
- Manufactured without pigments, fillers, or DOP plasticizers.
- Resistant to acids, salts, alcohols, ketones, and alkalis.
- Washed with ultrapure deionized water to remove particulates and reactive ions.
- Low non-volatile residue helps protect sensitive components and processes.
- Stretch across palms and knuckles for enhanced freedom of movement and reduced fatigue.
- Designed for excellent tactile sensitivity for precision handling and assembly.
- Color-coded cuff band for size identification (band contains no Titanium Dioxide).
Specifications
| Yes | |
| No | |
| Natural | |
| Smooth | |
| 0.2 mm | |
| No | |
| 8 mil | |
| Powder Free | |
| X-Large | |
| 8 mil | |
| Bag |
| Class 10 (ISO 4) | |
| 0.65 | |
| Reusable | |
| 8 mil | |
| Specific | |
| Tripolymer | |
| 0.2 mm | |
| Controlled Environment Gloves | |
| Non-sterile | |
| 0.2 mm |