missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA Professional RollPruf Tripolymer Cleanroom Gloves
Hand-specific, triple polymer cleanroom gloves provide durability and strength with color band at rolled cuff edge to identify size. Available in pair-pack or bulk-pack quantities.
$3.17 - $3.17
Specifications
| Chlorinated | Yes |
|---|---|
| Cleanroom Class | Class 10 (ISO 4) |
| Accelerator Free | No |
| AQL | 0.65 |
| Color | Natural |
| Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity | ||||
|
17-200-080
|
MAPA Professional
34513574* |
Small | Cleanroom Bagged |
Pair for $3.17
Case of 200 Pair for $578.00
|
|
||||
|
17-200-081
|
MAPA Professional
34513577* |
X-Large | Bag |
Pair for $3.17
Case of 200 Pair for $578.00
|
|
||||
Description
- Engineered for demanding cleanroom and controlled-environment applications requiring contamination control and chemical resistance.
- Made from a triple-polymer blend of Natural Latex, Neoprene, and Nitrile.
- Suitable for Class 10 / ISO Class 4 cleanroom applications.
- Recommended for Semiconductor, Electronics, Aerospace, Pharmaceutical, and Biotechnology industries.
- Manufactured without pigments, fillers, or DOP plasticizers.
- Resistant to acids, salts, alcohols, ketones, and alkalis.
- Washed with ultrapure deionized water to remove particulates and reactive ions.
- Low non-volatile residue helps protect sensitive components and processes.
- Stretch across palms and knuckles for enhanced freedom of movement and reduced fatigue.
- Designed for excellent tactile sensitivity for precision handling and assembly.
- Color-coded cuff band for size identification (band contains no Titanium Dioxide).
Specifications
| Yes | |
| No | |
| Natural | |
| Smooth | |
| 0.2 mm | |
| No | |
| 8 mil | |
| Powder Free | |
| Non-sterile | |
| 0.2 mm |
| Class 10 (ISO 4) | |
| 0.65 | |
| Reusable | |
| 8 mil | |
| Specific | |
| Tripolymer | |
| 0.2 mm | |
| Controlled Environment Gloves | |
| 8 mil |