missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Rheodyne™ Sample Loops

Catalog No. 03052383
Change view
Click to view available options
Volume (Metric):
20 μL
100 μL
500 μL
1 mL
5 mL
For Use With (Equipment):
Rheodyne Injectors 7010/7125
Rheodyne Injectors 9010/9725
Rheodyne Injectors 9725/9725i
Diameter (Metric) Inner:
0.25 mm
0.51 mm
0.76 mm
1.0 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) For Use With (Equipment) Diameter (Metric) Inner
03052383 5 mL Rheodyne Injectors 9010/9725 0.76 mm
03052251 100 μL Rheodyne Injectors 7010/7125 0.51 mm
03052255 5 mL Rheodyne Injectors 7010/7125 1.0 mm
03052377 20 μL Rheodyne Injectors 9725/9725i 0.25 mm
03052381 500 μL Rheodyne Injectors 9010/9725 0.76 mm
03052382 1 mL Rheodyne Injectors 9010/9725 0.76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03052383 Supplier Thermo Scientific™ Supplier No. 9055029

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.

Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.

Specifications

Type Sample Loop
Description For Rheodyne 9010/9725; 5 mL; 0.76 mm ID
For Use With (Equipment) Rheodyne Injectors 9010/9725
Diameter (English) Inner 0.030 in.
Diameter (Metric) Inner 0.76 mm
Volume (Metric) 5 mL

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.