missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Rheodyne™ Model 8125 Low Dispersion Injector

Catalog No. 111002947
Change view
Click to view available options
Max. Pressure:
7000 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Pressure
111002947 7000 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111002947 Supplier MilliporeSigma™ Supelco™ Supplier No. 57950U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Manual, Dispersion injector syringe loading, Number of ports: 6, Number of positions: 2

Inject as little as 0.1 μL of sample with high accuracy and zero waste. Small diameter flow channels in a low-dispersion version of the popular Model 7125 injector.Excellent for use with narrow bore columns (1-3 mm I.D.), but also well suited for larger diameter columns. Resolution is most improved with relatively unretained low peaks, the peaks most affected by extra-column effects.
Additional features include:

  • Built-in zero-hold up needle port
  • Built-in position switch to signal injection
  • Long rotor seal lifetime -- make up to 30,000 injections before replacing seal (Vespel)
  • User-adjustable to 7000 psi (490 kg/cm2)
  • Easy-to-service flat-face rotor design

Supplied with a 5 μL sample loop, fittings for all ports, 22-gauge luer hub needles, needle port cleaner, two vent tubes, wrenches, mounting screws and instructions. Order additional sample loops separately.

Specifications

For Use With (Application) Liquid Chromatography
Max. Pressure 7000 psi
Description 7,000 psi max. pressure (490 bar) (factory set)

Rheodyne is a registered trademark of IDEX Health & Science, LLC