missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH ZM200 Ultra Centrifugal Mill: Distance Sieves
For temperature-sensitive materials
Specifications
| Product Type | Distance Sieve |
|---|---|
| For Use With (Equipment) | ZM200 ultra centrifugal mil |
| Material | Stainless Steel |
| Catalog Number | Mfr. No. | Pore Size | Pore Style | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Pore Size | Pore Style | Price | Quantity & Availability | ||||
|
08418152
|
RETSCH
036470254 |
0.12 mm | Trapezoid holes |
N/A
|
|
||||
|
08418153
|
RETSCH
036470255 |
0.20 mm | Trapezoid holes |
N/A
|
|
||||
|
08418151
|
RETSCH
036470253 |
0.08 mm | Trapezoid holes |
N/A
|
|
||||
|
08418156
|
RETSCH
036470258 |
0.75 mm | Trapezoid holes |
N/A
|
|
||||
|
08418154
|
RETSCH
036470256 |
0.25 mm | Trapezoid holes |
N/A
|
|
||||
|
08418155
|
RETSCH
036470257 |
0.01 in. (0.50 mm) | Conidur holes |
N/A
|
|
||||
|
08418158
|
RETSCH
036470260 |
1.50 mm | Trapezoid holes |
N/A
|
|
||||
|
08418159
|
RETSCH
036470261 |
4.0 mm | Round holes |
N/A
|
|
||||
Specifications
| Distance Sieve | |
| ZM200 ultra centrifugal mil | |
| Stainless Steel |