missing translation for 'onlineSavingsMsg'
Learn More

RETSCH ZM200 Ultra Centrifugal Mill: Distance Sieves

Catalog No. 08418159
Change view
Click to view available options
Pore Size:
0.01 in. (0.50 mm)
0.08 mm
0.12 mm
0.20 mm
0.25 mm
0.75 mm
1.50 mm
4.0 mm
Pore Style:
Conidur holes
Round holes
Trapezoid holes
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Pore Style
08418159 4.0 mm Round holes
08418152 0.12 mm Trapezoid holes
08418153 0.20 mm Trapezoid holes
08418151 0.08 mm Trapezoid holes
08418156 0.75 mm Trapezoid holes
08418154 0.25 mm Trapezoid holes
08418155 0.01 in. (0.50 mm) Conidur holes
08418158 1.50 mm Trapezoid holes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 08418159 Supplier RETSCH Supplier No. 036470261

For temperature-sensitive materials

Specifications

Product Type Distance Sieve
For Use With (Equipment) ZM200 ultra centrifugal mil
Material Stainless Steel
Pore Size 4.0 mm
Pore Style Round holes