missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kent Scientific Retractor Tip for SurgiSuite Multi-Functional Surgical Platforms
For use with SurgiSuite Multi-Functional Surgical Platforms. Kent Scientific Retractor Tip is locked onto wire for static retraction, or affixed to wire for dynamic retraction.
Specifications
| For Use With (Application) | Surgery, Homeothermic Warming, Surgical Procedures, Tissue Retraction |
|---|---|
| Type | Retractor Tip |
| For Use With (Equipment) | SurgiSuite and SurgiSuite-LG Multi-Functional Surgical Platforms |
| Catalog Number | Mfr. No. | Size (Metric) | Tip Style | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size (Metric) | Tip Style | Price | Quantity & Availability | ||||
13005189
|
Kent Scientific
SURGI5014 |
1 mm | Sharp |
N/A
|
N/A | ||||
13005190
|
Kent Scientific
SURGI5015 |
1 mm | Blunt |
N/A
|
N/A | ||||
13005192
|
Kent Scientific
SURGI5017 |
5 mm | Blunt |
N/A
|
N/A | ||||
13005193
|
Kent Scientific
SURGI5018 |
7.5 mm | Blunt |
N/A
|
N/A | ||||
Description
- Locked onto wire for static retraction
- Affixed to elastic wire for dynamic retractor
Specifications
| Surgery, Homeothermic Warming, Surgical Procedures, Tissue Retraction | |
| Retractor Tip | |
| SurgiSuite and SurgiSuite-LG Multi-Functional Surgical Platforms |