missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ VICI™ Mat/Sen™ Gas-Specific Purifier Modules
Replaces separate oxygen, moisture, and hydrocarbon traps with one multiple-bed purifier, specific for purifying helium, hydrogen, nitrogen, or air
$1320.32 - $1447.08
Specifications
| Flow Rate | 500 mL/min. |
|---|---|
| For Use With (Application) | Reduce gas impurities from ppm to low ppb levels, prepurged with the specified gas to shorten downtime |
| Material | Stainless Steel |
| Pressure | 1000 psi |
| Length (English) | 21 in. |
| Catalog Number | Mfr. No. | Type | Connection Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Connection Type | Price | Quantity | ||||
06712009
|
Restek™
RK22601 |
Helium Purifier Module | 0.12 in. Fitting |
Each for $1,400.87
|
|
||||
06712011
|
Restek™
RK22603 |
Hydrogen Purifier Module | 0.12 in. Fitting |
Each for $1,400.87
|
|
||||
06712008
|
Restek™
RK22600 |
Helium Purifier Module | 0.25 in. Fitting |
Each for $1,320.32
|
|
||||
06712013
|
Restek™
RK22605 |
Nitrogen Purifier Module | 0.12 in. Fitting |
Each for $1,447.08
|
|
||||
06712014
|
Restek™
RK22606 |
Air Purifier Module | 0.25 in. Fitting |
Each for $1,400.87
|
|
||||
06712010
|
Restek™
RK22602 |
Hydrogen Purifier Module | 0.25 in. Fitting |
Each for $1,400.87
|
|
||||
06712015
|
Restek™
RK22607 |
Air Purifier Module | 0.12 in. Fitting |
Each for $1,400.87
|
|
||||
Description
Guaranteed to produce gases that are purer than 99.9999%, when supplied with gas of 99.995% purity, and are prepurged with the specified gas to speed conditioning.
- Reduces gas impurities from ppm to low ppb levels
- Decreases baseline noise and increase GC/MS sensitivity
- Prepurged with the specified gas, to shorten downtime
- Performances is optimized by incorporating a multiple-bed format that progressively lowers concentrations of contaminants at each successive bed
Specifications
| 500 mL/min. | |
| Stainless Steel | |
| 21 in. | |
| 1.5 in. |
| Reduce gas impurities from ppm to low ppb levels, prepurged with the specified gas to shorten downtime | |
| 1000 psi | |
| 52.3 cm | |
| 3.8 cm |