missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Ultra HPLC Columns with C18 Column Packing, 5um Particle Size

Catalog No. 06716355
Encompass
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
2.1 mm
4 mm
4.6 mm
10 mm
21.2 mm
30 mm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06716355 250 mm 4.6 mm
06716319 100 mm 4.6 mm
06716326 200 mm 4.6 mm
06716343 150 mm 2.1 mm
06716348 150 mm 4.6 mm
06716347 150 mm 4 mm
06716351 250 mm 2.1 mm
06722234 100 mm 21.2 mm
06722231 50 mm 21.2 mm
06722232 50 mm 30 mm
06722236 150 mm 10 mm
06722237 150 mm 21.2 mm
06722238 150 mm 30 mm
06722239 250 mm 10 mm
06722240 250 mm 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06716355 Supplier Restek™ Supplier No. RK 9174575
Only null left

Similar in pore size to Pinnacle II™ columns, but with greater retention

  • High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
  • With large surface area and high-density bondings
  • 2.5 to 7.5 pH range
  • Temperature limit: 80°C (176°F)
  • C18 columns are good for carbonyls, fatty acids, glycerides, anilines, fat-soluble vitamins, phthalates, barbiturates, steroids, PTH, amino acids, and other acids

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1 mL/min
For Use With Anilines, Barbiturates, Carbonyls, Fat Soluble Vitamins, Fatty Acids, Glycerides, Phthalates, PTH Amino Acids, Steroids, Other Acids
Length (Metric) 250 mm
Ligand Type Monomeric C18
Max. Pressure 4000 psi (275 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 100 Å
Quantity 10 g
Temperature 80°C
USP Type L1
Stationary Phase C18
Packing Material Type B Silica
Carbon Load 20%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Type Column
Show More Show Less