missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Ultra HPLC Columns with C18 Column Packing, 5um Particle Size
Description
- High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
- With large surface area and high-density bondings
- 2.5 to 7.5 pH range
- Temperature limit: 80°C (176°F)
- C18 columns are good for carbonyls, fatty acids, glycerides, anilines, fat-soluble vitamins, phthalates, barbiturates, steroids, PTH, amino acids, and other acids
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 5 μm |
| Flow Rate | 1 mL/min |
| For Use With | Anilines, Barbiturates, Carbonyls, Fat Soluble Vitamins, Fatty Acids, Glycerides, Phthalates, PTH Amino Acids, Steroids, Other Acids |
| Length (Metric) | 100 mm |
| Ligand Type | Monomeric C18 |
| Max. Pressure | 4000 psi (275 bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Show More |