missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Sulfinert-Treated Swagelok Sample Cylinders

Catalog No. 06711574
Encompass
Change view
Click to view available options
Size:
1000 cc
150 cc
2250 cc
300 cc
500 cc
75 cc
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
06711574 2250 cc
06712200 75 cc
06712203 500 cc
06712202 300 cc
06712204 1000 cc
06712201 150 cc
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06711574 Supplier Restek™ Supplier No. RK 21394

Made of 304L stainless steel to resist corrosion and DOT rated to 1800 and 5000psig, which allows sampling at gas wellheads as well as on-site refineries.

  • Cylinders have 0.25 in. female NPT threads on both ends
  • Each cylinder is hydrostatically tested to at least 5/3 the working pressure
  • Range of cylinder sizes: 75 cc to 2,250 cc

Specifications

Material Stainless Steel, Sulfinert treated
Pressure 1800 psi
Size 2250 cc
Thread Size (English) 0.25 NPTF in.
Thread Size (Metric) 0.63 NPTFcm
Type Sample Cylinder