missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Sulfinert Sample Loops

Catalog No. 06712067
Encompass
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
2 mL
5 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
06712067 5 mL
06712059 20 μL
06712058 10 μL
06712060 25 μL
06712057 5 μL
06712062 100 μL
06712061 50 μL
06712063 250 μL
06712064 500 μL
06712065 1 mL
06712066 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06712067 Supplier Restek™ Supplier No. RK 22850

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for samples containing low concentrations of sulfur or other active compounds. Sulfinert treatment of Restek Gas Sample Loops eliminate active sites in the valve or loop for better recovery of active compounds.

  • Sample loop sizes from 5μL to 5mL
  • 0.0625 in. fittings
  • 1mm I.D.
  • For “W Type” Valves

Specifications

Material Sulfinert treated
Volume (Metric) 5 mL
Product Type Gas Sample Loop