missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Sulfinert Gas Sampling Valves
Description
- “W Type” Valve
- 0.0625 in. fittings
- 0.40mm Port diameter
Specifications
Specifications
| For Use With (Equipment) | 1/16 in. Fittings |
| Material | Sulfinert-coated |
| Size | 10-Port |
| Product Type | Manual Sample Valve |